Abbotsford
pau197152

H.PAULIN #8 x 3 inch Loxxon Flat Socket Steel Wood Screws Plated, Square Socket Drive

Price $0.1016 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:197-152

Description

Flat head steel wood screw. Square socket drive. Zinc plated.

Specifications

Brand Name H. Paulin Sub Brand Loxxon®, Papco®
Material Carbon Steel Finish Zinc Plated
UPC 771878244000

Packages

100 - UNIT - (100)
Customers who bought this item also bought