![lclc6rn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15064885.jpg?preset=medium)
SIGNIFY 912401282271 Calculite 6 in Round Trim Non-IC Frame LED 120/277 V
Description
Calculite 6" Round Gen3 features industry leading visual comfort, excellent uniform illumination over time, and patented installation flexibility.
Specifications
Brand Name | Lightolier | Sub Brand | Calculite |
Item Name | 6 in Round Trim Non-IC Frame | Type | New Construction |
Voltage Rating | 120 - 277 VAC | Lamp Type | LED |
Mounting Type | Recessed | For Use With | Calculite LED Generation 3 Downlight |
UPC | 784197211530 |
Packages
1 - UNIT - 1 |