
ACUITY 4 inch 440SQ Square Adjustable Trim, White
Description
Juno 440SQ square adjustable trim can be used with both line and low voltage housings, offering designer-grade style for both residential and light-commercial applications. The Juno 440SQ adjustable trim offers 35° of vertical aiming and is available in white and black finishes. The Juno 440SQ adjustable trim is constructed of high-quality, die-cast aluminum and features push-in springs for simple installation and perfect alignment.
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Flush Gimbal Trim |
Type | Square, Low Voltage | Lamp Type | MR16 |
Housing Material | Die-Cast Aluminum | Series | 440SQ |
Lamp Wattage | 35/50 W | Width | 5 in |
Depth | 5 in | Color | White |
For Use With | IC1P/TC1/TC1S/TC1R/TC1RCW/IC1/IC1W/IC1S Recessed Light Housings | Application | For Residential and Light Commercial Applications |
UPC | 661209422378 |
Packages
1 - UNIT - 1 |