![lcl6061wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268242669.jpg?preset=medium)
PHILIPS LIGHTING 912400462276 Philips Lightolier® Lytespan® Floating Canopy Kit, White
Description
Floating Canopy Kit, Mounts to a 4 or 3 octagonal outlet box. Canopy is positioned anywhere along track, up to 4' from edge of track extrusion. Power can be fed to Live End, 'L', 'T', X', In-Line and Variable Angle Connectors. Mount track using track mounting clips. Canopy is 3/32 thick and 4-1/2 square.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | End Feed Floating Canopy | Series/Model | 6000 |
Color/Finish | White | Mounting Type | Stem/Surface/Wall |
Dimensions | 1.9 in L x 5.2 in W x 10.2 in H | For Use With | Connectors, Lytespan Basic 1-Circuit Track |
Application | For Retail, Accent Lighting | UPC | 784197606107 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |