
PHILIPS LIGHTING 912400465074 Lytespan® Live End Connector, Matte White
Description
Energizes Track from the beginning of a run. KO permits direct feed with electrical connector. It is included with Individual Track Units. Use with plain track units.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Basic Live End Feed Connector | Type | Straight |
Material | Molded Thermoplastic | Color/Finish | Matte White |
Dimensions | 2-3/4 in | For Use With | 2400 W 120 VAC 20 A Plain Track Units, Lytespan® Basic 1-Circuit Track, Floating Invisible Feed or with Stems |
Standards | UL, cUL Listed | Application | Retail - Accent |
UPC | 784197594596 |
Packages
1 - UNIT - 1 |