![junr24bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326673541.jpg?preset=medium)
ACUITY 244NUG Trac-Lites Adjustable Connector, Black
Description
Trac-Liters™ adjustable connector of black colour. It joins 2 trac sections to make a 90-degree angle or straight run. It is supplied with straight and right angle covers.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Track Connector | Material | Aluminum |
Type | L-Shape, Adjustable | Series/Model | R24 |
Color/Finish | Black | Mounting Type | Surface |
For Use With | R2, R4, R6, and R8 Trac-Lites One Circuit Track System | Standards | UL Listed |
Application | For 120 V 20 A Track Lighting, Joins Two Track Sections to Make 90° or Straight Run | UPC | 661209031136 |
Packages
1 - UNIT - 1 |