Abbotsford
junr25bl

ACUITY 244NUN Trac-Lites T Connector 1-Circuit R25, Black

Price $42.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NUN

Description

Trac-Lites "T" Connector, 1-Circuit, Black

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name T Connector Type 1-Circuit
Series/Model R25 Voltage Rating 120 V
Color/Finish Black Mounting Type Surface
For Use With One-Circuit Track System Application Automotive and Parking, Education, Government, Healthcare, Hospitality, Offices and Banks, Religious, Residential, Retail, Sports, Recreation and Indoor Environment
UPC 661209031525

Packages

1 - UNIT - 1
Customers who bought this item also bought