
ACUITY 244YCC JUNO® Trac-Master® 1-C, Conduit Feed Adapter, White
Description
The T34 Series conduit adapter for surface wiring applications accepts a standard 1/2-inch connector. Available in white, black, or silver.
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Conduit End Feed | Size | 1/2 in |
Material | Molded Polycarbonate | Series/Model | T34 |
Color/Finish | White | Mounting Type | Surface |
For Use With | 120 V Trac-Master One Circuit Track System | Includes | Conduit Adapter |
Standards | UL Listed, CSA Certified | Application | For Surface Wiring Applications Accepts a Standard 1/2 in Connector |
UPC | 661209002235 |
Packages
1 - UNIT - 1 |