
PHILIPS LIGHTING 912400465080 Lytespan® Basic "L" Shape Connector, Matte White
Description
The L connector is polarized and pre-wired. It may be rotated for right angle or left angle turn. KO permits direct feed with electrical connector.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Track Connector | Type | L-Shape |
Color/Finish | Matte White | Dimensions | 2-5/8 in |
For Use With | Lytespan® Basic 1-Circuit Track | Standards | cULus Listed |
Application | For 2400 W 120 VAC 20 A Accent/Track Lighting | UPC | 784197594473 |
Packages
1 - UNIT - 1 |