
CANARM IT9351 FIXT 3 LAMP TRACK PEW
Description
JASPER Track Light with alabaster glass and a brushed Pewter finish. Size of glass: 3 1/8 W x 2 3/8 H inch, canopy size: 5 1/8 inch diameter, Mounting: ceiling or wall mount. Adjustable heads.
Specifications
Brand Name | Canarm | Sub Brand | Jasper |
Item Name | Track Light Fixture | Lamp Type | A15, R16 |
Head Style | Tiltable | Lamp Wattage | 60 W |
Number of Lamps | 3 | Diameter | 5-1/8 in |
Width | 23 in | Length | 5-3/4 in |
Mounting Type | Ceiling, Wall | Housing Material | Alabaster Glass |
Housing Finish | Brushed Pewter | Standards | cCSAus Certified |
Packages
1 - UNIT - 1 |