![lutaycl153pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335147977.jpg?preset=medium)
LUTRON 600W 120V 1-Pole/3-Way Ariadni/Toggler C•L Dimmer, White
Description
C•L dimmers are designed and UL listed for controlling a broad range of dimmable compact fluorescent and LED bulbs. These dimmers alleviate the challenges of dimming CFLs and LEDs and offer more reliable dimming performance over incandescent dimmers when dimming these bulbs. C•L dimmers also provide full-range dimming for incandescent and halogen bulbs. Please check out Lutron's LED compatiblity tool to find the right bulb and dimmer combination for your project.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Dimmer Switch | Type | 3 Way, Preset, Toggle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Gloss |
Indicator Type | LED | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | Indoor Use Only |
Dimensions | 2.86 in W x 1.4 in D x 4.6 in H | Mounting | Wallbox |
Standards | UL 1472, CSA C22.2 184.1, NOM Certified | Application | For CFL/LED Lighting Control |
UPC | 027557825948 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 24 - UNIT - 24 |