
ACUITY 244YEN JUNO Trac-Master 1-C End Feed Connector, Black
Description
The T38 Series end feed connector enables trac to be fed from above with flexible conduit, BX, or end feed in a pendant system. Accepts a standard 1/2-inch connector. Reverse polarity T38R Series end feed connector is designed for use in opposite polarity orientation compared to standard feed connectors.
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Track Connector | Type | Live End-Feed |
Series/Model | T38 | Color/Finish | Black |
Mounting Type | Surface | For Use With | Trac-Master® One Circuit Track System |
Application | For 120 - 277 V Track Lighting | UPC | 661209000637 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |