
ACUITY 244P6X 50W 120V Cast Cube Spotlight, Black
Description
Trac-Lites Cast Cube PAR16/MR16 GU10, Black
Specifications
Brand Name | Juno | Item Name | Track Light Head |
Type | Adjustable, Cast Cube | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | PAR16/MR16 GU10 Incandescent |
Collection | Trac-Lites™ | Series/Model | R714 |
Wattage | 35 - 50 W | Fixture Material | Drawn Steel |
Head Dimensions | 2-1/4 in dia x 3-1/4 in D | Dimensions | 4-1/2 in H |
UPC | 661209305602 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |