Abbotsford
Final sale
lclth10930nf1b

SIGNIFY TH10930NF1B 120V 3000K 1100LM Lightolier LED Track Head, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:TH10930NF1B

Description

Philips Lightolier LED Track Head is the budget-friendly track lighting. This family has a simple and classic look.

Specifications

Brand Name Lightolier Item Name Track Head Light
Type Projector Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type LED
Wattage 16 W Color Rendering Index (CRI) 90
Lumens 1000 lm Color Temperature 3000 K
Application For Retail - Accent Lighting UPC 190096016495

Packages

1 - UNIT - 1 2 - UNIT - 2