Abbotsford
litda2012cct38tbk

LITELINE 12W 3CCT A-Line DA2012 Series DELTA LED Track Fixture, Black

Price $61.71 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:A-DA2012-CCT38T-BK

Description

DELTA is an aluminum designer track fixture with up to 12 watt LED module. It provides directional light source for specific aiming and assures a secure lock on the angle position. Includes a CCT selectable switch.

Specifications

Brand Name Liteline Voltage Rating 120 V
Fixture Color/Finish Black Series/Model DA2012 DELTA Series
Wattage 12 W Fixture Material Aluminum
Color Rendering Index (CRI) 90 Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
Average Life 50,000 hours Standards cETLus Certified
UPC 662243224645

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36
Customers who bought this item also bought