Abbotsford
satth403

SATCO LIGHTING TH403 12W LED Track Head - Round, White

Price $63.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TH403

Description

SATCO LIGHTING TH403 12W LED Track Head - Round, White

Specifications

Brand Name NUVO Lighting Item Name Track Light Head
Type 1-Lamp, Contemporary, Round, Dimmable Voltage Rating 120 V
Fixture Color/Finish White Lamp Type LED
Mounting Ceiling Wattage 12 W
Color Rendering Index (CRI) 90 Color Temperature 3000 K
Average Life 30000 hr Lamps Included Yes
Dimensions 5.13in L x 2.94 in W x 2.19 in H Standards California Proposition 65 Compliant
Application For Ceiling UPC 045923404030

Packages

1 - UNIT - 1