Abbotsford
sattp152

SATCO LIGHTING TP152 Live End with Canopy, White

Price $15.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TP152

Description

TP152 is a Live end with Canopy. White finish. Electrifies the track from the end of the run.

Specifications

Brand Name Satco Products Item Name Live End and Canopy
Type Dry Location, Utility Color/Finish White
Material Plastic Standards California Proposition 65 Compliant, UL Listed
UPC 045923411526

Packages

1 - UNIT - 1
Customers who bought this item also bought