
SATCO LIGHTING TR122 8 ft Track, White
Description
8 Foot Track White Finish
Specifications
Brand Name | NUVO Lighting | Item Name | Fixture Track |
Type | Transitional, Utility | Length | 96 in |
Width | 1.31 in | Height | 0.63 in |
Color/Finish | White | Socket Type | Connector |
Standards | California Proposition 65 Compliant | Application | For Ceiling |
UPC | 045923421228 |
Packages
1 - UNIT - 1 |