
SATCO LIGHTING TH404 12W LED Track Head - Round, Black
Description
Satco's TH404 12-watt round track head is a sleek lighting solution for residential and commercial applications. This matte black fixture is dimmable, durable, and has a 36 degree beam spread. Versatile and contemporary, this track head delivers 30,000 hours of warm white light.
Specifications
Brand Name | NUVO Lighting | Item Name | Track Light Head |
Type | 1-Lamp, Contemporary, Round, Dimmable | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | LED |
Mounting | Ceiling | Wattage | 12 W |
Color Rendering Index (CRI) | 90 | Lumens | 1020 lm |
Color Temperature | 3000 K | Lamps Included | Yes |
Dimensions | 5.13in L x 2.94 in W x 2.19 in H | Application | For Ceiling |
UPC | 045923404047 |
Packages
1 - UNIT - 1 |