![lcl6006nwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697643.jpg?preset=medium)
PHILIPS LIGHTING 6 ft Philips Lightolier Lytespan Plain Track with Dead End, White
Description
Basic Track single-circuit track enables all the Lytespots to work in tandem. It can be surface or stem mounted on ceilings, and mounted vertically or horizontally on walls, in straight runs or patterns. It can be field cut to the desired length.
Specifications
Brand Name | Lightolier | Item Name | Lighting Track with Dead End |
Type | Rectangular, Basic, Single Phase | Length | 6 ft |
Width | 1.156 in | Height | 3/4 in |
Color/Finish | White, Matte | Mounting | Surface |
Material | Aluminum | For Use With | 120 V, 20 A, 2400 W Track Lighting |
Includes | Track, Flush Dead End, Twist-Lock Mounting Clips and Additional Hardware for Direct Mounting | Standards | CSA Certified |
Application | For Lytespan Lighting Units | UPC | 662057572208 |
Packages
1 - UNIT - 1 |