
PROGRESS LIGHTING P7533-30WB 50W 120V Progress Lighting P7533-30WB Counterbrite Undercabinet Fixture, White
Description
Counterbrite undercabinet fixture combines a halogen lamp with a unique reflector design to provide an extremely wide distribution of light.
Specifications
Brand Name | Progress Lighting | Item Name | Under Cabinet Fixture |
Voltage Rating | 120 V | Fixture Wattage | 50 W |
Lamp Type | Halogen | Housing Finish | White |
Length | 9.625 in | Lamp Wattage | 50 W |
Lamp Base | E11 Mini Can | Number of Lamps | 1 |
Housing Material | Plastic | Width | 4 in |
Height | 1.5 in | Includes | (1) 50 W Mini Can |
Standards | UL-CUL | UPC | 785247753314 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |