Abbotsford
mil236320

MILWAUKEE TOOL 2363-20 M18™ LED Lantern/Flood Light

Price $118.00 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2363-20

Description

The M18™ LED Lantern/Flood Light features a 180º-360º adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 700 Lumens, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lense, the new light is built to withstand abusive jobsite conditions. TRUEVIEW™ High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.


180° – 360° ADJ beam: allows the user to select between area and task lighting

2.1A USB charger: for tablets, smart phones and other electronic devices

Rugged design: featuring an impact resistant lens, ipm4 rating and can withstands 6 Ft. drops

Four light settings: high, medium, low, strobe

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name MILWAUKEE HOLIDAY DEALS Light Color White
Lumens 300 lm Battery Type 18V Lithium Ion
UPC 045242341634

Packages

1 - UNIT - 1
Customers who bought this item also bought