![kln667](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255278327.jpg?preset=medium)
KLEIN TOOLS 8 inch #3 Square Recess Screwdriver
Description
PRODUCT FEATURES:- Works on most combination head receptacle, switch and panel screws - Tip-Ident® quickly identifies the screwdriver type and tip orientation - Special heat-treated, chrome plated shaft for corrosion resistance - Cushion-Grip handle for greater torque and comfort - Internal flanges inside handle provide solid, twist-resistant blade anchor - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications
Specifications
Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
Item Name | Screwdriver | Tip Size | #3 |
Tip Type | Square Recess | Overall Length | 12-1/4 in |
Shank Material | Steel | Handle Material | Acetate with Rubber Grip |
Handle Color | Black | Shank Type | Round |
Shank Size | 8 in L | Handle Type | Cushion Grip |
Finish | Chrome Plated Shaft | Standards | ASME/ANSI Approved |
UPC | 092644851728 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |