Abbotsford
stnflmps25bq3cbkchoice

STANPRO 15/25W 120-347V FLM GEN. 2 CHOICE LED Flood Light, Black

Price $73.95 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69925

Description

The FLM GEN. 2 series is a family of highly efficient and affordable compact flood lights featuring the latest in LED technology by allowing the user to control the color temperature and power via field adjustable integrated switches. This series is coming with one pre-installed mounting, knuckle or slipfitter, and comes with a yoke mount as well. To better suit the 25 W and 60 W flood light applications an extra wall mount plate is included as well. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Voltage Rating 120-347 V Fixture Wattage 15/25 W
Housing Finish Black Series FLM GEN. 2 CHOICE Series
Average Life 50,000 hours Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80+ Lens Type Tempered Glass Lens
Lumens 3396 LM Housing Material Die-Cast Aluminum Housing
Application Commercial and Residential Applications UPC 069549031449

Packages

1 - UNIT - 1
Substitutes to this product
Final sale
Inventory
Available for delivery
Available for pick up at Abbotsford
Customers who bought this item also bought