
ABB 3-FWSW 3-Gang 48 Cu.In. NuTek® Device Box Airtight Model, Non-Metallic
Description
Nonmetallic device box. Airtight model. 2-3/4 in. deep, non-gangable for use with nonmetallic sheathed cable.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Device Box | Type | 6-Inlet, Rectangular, Airtight |
Width | 95.25 mm | Depth | 2.75 in |
Cubic Capacity | 48 in³ | Number of Gangs | 3 |
Material | Non-Metallic, Plastic | Color | Gray |
Mounting Type | Flush | Standards | CSA 5043 |
UPC | 772197000421 |
Packages
40 - UNIT = (40) | 2000 - UNIT = 2000 | 1600 - UNIT = 160000 |