Abbotsford
stn68571

STANPRO Slipfitter for FLBS -FLBM Series Flood Light, Bronze

Price $37.56 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68571
Documents Documents

Description

This slipfitter is compatible with Stanpro's FLB flood lights housings.

Specifications

Brand Name Stanpro Item Name Slipfitter
Material Die-Cast Aluminum Color/Finish Bronze
Dimensions 9.875 in L x 3.5 in W x 3 in H Packaging Quantity 1/Case
For Use With FLBS and FLBM LED Flood Light Housing UPC 069549017467

Packages

1 - UNIT - 1 2 - UNIT - 2 8 - UNIT - 8
Customers who bought this item also bought