![rclwp1cf42qt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265099.jpg?preset=medium)
42W 120V HID Wallpack WP1 Lexan Lens, Bronze
Description
Compact Wallpack. UV stabilized, vandal resistant prismatic polycarbonate refractor. Lamp supplied. Suitable for wet locations. HID fixtures can be wired with 90°C supply wiring if supply wires are routed 3 away from the ballast.
Specifications
Brand Name | RC Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | Compact Fluorescent | Housing Finish | Bronze |
Lamp Wattage | 42 W | Lumens | 3200 lm |
Housing Material | Aluminum | Dimensions | 220 mm L x 216 mm W x 190 mm H |
UPC | 019813802474 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |