
PHILIPS LIGHTING 912400531019 14W 350mA 120-277V 4000K LPW7 Series LytePro 7 LED Small Wall Sconce, White
Description
The low profile silhouette and compact appearance of LytePro 7 LED wall sconces have high appeal across many building styles. Its low profile styling is ideally suited for use over doorways, garages, entranceways, wall signs or any applications where a lower mounting height and compact size is desired. LytePro 7 utilizes only 14 watts, and achieves up to 86 LPW to provide an efficient alternative to traditional light sources.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene, LytePro |
Item Name | Wall Sconce | Voltage Rating | 120 - 277 V |
Fixture Wattage | 14 W | Lamp Type | COB LED |
Housing Finish | White Textured Paint | Series | LPW7 |
Amperage Rating | 350 mA | Color Temperature | 4000 K |
Lumens | 1154 lm | Enclosure Type | IP65 |
Mounting Type | Wall | Dimensions | 7.57 in L x 4.37 in W x 3.87 in H |
Standards | cETLus Listed, DLC Qualified | Application | For Entryways, Corridors, Facade and Other Wall/Surface Lighting Applications |
UPC | 190096011322 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |