![boxobex](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196258.jpg?preset=medium)
ABB 4 inch x 4 inch x 1/2 inch 5.0 Cu.In. Iberville Round Extension Ring
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Extension Box |
Type | 1-Outlet | Length | 4 in |
Width | 4 in | Depth | 1-1/2 in |
Cubic Capacity | 5 in³ | Material | Steel |
Color | Silver | Mounting Type | Hollow Wall |
Standards | CSA File Number 5043, 12798 | UPC | 622538000576 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 200 - UNIT = 200 | 8000 - UNIT = 8000 |