![sat65583r1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/352402532.jpg?preset=medium)
SATCO LIGHTING 65/583R1 1 ft x 4 ft 100-347V LED Backlit Flat Panel, White
Description
1 ft x 4 ft 100-347V LED Backlit Flat Panel, White . 3500K/4000K/5000K
Specifications
Brand Name | NUVO Lighting | Item Name | Backlit Flat Panel Lighting |
Type | Dimmable | Voltage Rating | 100 - 347 V |
Fixture Wattage | 20/30/40 W | Lamp Type | LED |
Housing Finish | White | Average Life | 50000 hr |
Light Color | Warm to Cool White | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80+ | Lens Type | Poly Methyl Methacrylate |
Lumens | 2200 - 4600 lm | Enclosure Type | IP20 |
Housing Material | Aluminum/Steel | Dimensions | 47.72 in L x 11.84 in W x 1.5 in H |
Standards | California Proposition 65 Warning, cETLus Listed, DLC Approved, FCC Compliant, IC Rated, NSF Certified, CA T20/T24 Compliant, RoHS Compliant | Application | For Indoor |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 56 - SKID - 56 |