
SATCO LIGHTING 65/581R1 2 ft x 2 ft 40W 100V-347V LED Backlit Flat Panel, White
Description
The Satco LED-backlit panel with ColorQuick technology is a versatile lighting fixture. Through advanced manufacturing, even light distribution is achieved at an even greater cost savings. Satco's ColorQuick and PowerQuick technologies allow for numerous configurations of light in one fixture making it extremely versatile to suit various application needs. From office buildings and schools to doctors offices and hospitals, this panel produces extremely efficient and uniform light with a long maintenance-free life to offer premium value for all your lighting needs.
Specifications
Brand Name | Satco Products | Item Name | LED Backlit Flat Panel |
Voltage Rating | 100 - 347 V | Fixture Wattage | 20/30/40 W |
Lamp Type | LED | Housing Finish | White |
Lighting Technology | ColorQuick, PowerQuick | Beam Angle | 120° |
Average Life | 50000 hr | Light Color | Warm to Cool White |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | PMMA | Lumens | 2200 - 4600 lm |
Enclosure Type | IP20 | Housing Material | Aluminum/Steel |
Dimensions | 23-3/4 in L x 23-3/4 in W x 1-1/2 in H | Standards | cETLus Listed, DLC Listed, FCC Compliant, NSF Certified, IC Rated, RoHS Compliant |
Application | For Damp Location |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 48 - SKID - 48 |