
SATCO LIGHTING 65/582R1 2 ft x 4 ft 100-347V LED Backlit Flat Panel, White
Description
2 ft x 4 ft 100-347V 5750LM LED Backlit Flat Panel, White. 3500K/4000K/5000K
Specifications
Brand Name | Satco Products | Item Name | LED Backlit Flat Panel |
Voltage Rating | 100 - 347 V | Fixture Wattage | 30/40/50 W |
Lamp Type | LED | Housing Finish | White |
Lighting Technology | ColorQuick, PowerQuick | Beam Angle | 120° |
Average Life | 50000 hr | Light Color | Warm to Cool White |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | PMMA | Lumens | 3300 - 5750 lm |
Enclosure Type | IP20 | Housing Material | Aluminum/Steel |
Dimensions | 47.72 in L x 23.75 in W x 1.5 in H | Standards | cETLus Listed, DLC Listed, FCC Compliant, NSF Certified, IC Rated, RoHS Compliant |
Application | For Damp Location |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 28 - SKID - 28 |