
SIGNIFY 46-inch Canlyte Wire Guard Strip, White
Description
Hinge and latch positive-lock construction, complete with longitudinal and transverse struts for secure protection.
Specifications
Brand Name | Philips Lighting | Item Name | Wire Guard |
Lamp Type | T5 | Material | Metal |
Color | White | Finish | Galvanized |
Dimensions | 46 in L | For Use With | SV Strip |
UPC | 662057105772 |
Packages
1 - UNIT - 1 |