Abbotsford
mil236120

MILWAUKEE TOOL 2361-20 M18 ROVER Flood Light

Price $139.00 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2361-20

Description

Powered by M18 batteries, the Milwaukee 2361-20 M18 LED Flood Light provides best in class light output, functionality and durability. Using 8 high quality LEDs, the flood light provides up to 1,300 lumens. A compact and lightweight roll cage design and replaceable, impact resistant lens ensure the light can stand up to the toughest working conditions. The octagonal shape allows the light to be used at multiple angles while the multiple hanging features provide hands free use. The Milwaukee M18 LED Flood Light carries a limited lifetime LED warranty.KEY FEATURES:- TRUEVIEW: High Definition Lighting Technology - Up To 30% brighter than corded 250 halogen lights - Up To 8 hours of run-time - Limited Lifetime LED Warranty - Innovative Roll Cage Design - Multiple Hanging Features: EMT Hanger, Key Hole Hanger, Cross Bar Hanger, Handle Hanger


Up to 30% brighter than a 250 halogen light

Up to 8 hours of run-time

LMTed lifetime LED warranty

MULTI hanging features: EMT hanger, key hole hanger, cross bar hanger, handle hanger

Innovative roll cage design

Specifications

Brand Name Milwaukee Sub Brand M18™, Rover
Item Name LED Flood Light Type Cordless
Voltage Rating 18 V Lamp Type (8) LED
Light Color Transparent, Bright Lumens 1300 lm
Battery Type M18 Dimensions 8-3/4 in L x 6-1/4 in W x 6-1/4 in H
UPC 045242300655

Packages

1 - UNIT - 1
Customers who bought this item also bought