Abbotsford
mil48111852

MILWAUKEE TOOL 48-11-1852 M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery, 2-Pack

Price $359.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1852

Description

Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC 5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below OoF/-18oC). Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18™ cordless solutions. Upgrade to the M18™ REDLITHIUM™ XC 5.0 Battery Pack to instantly increase the run-time and durability of your M18™ cordless tools.


REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and durability

Fuel gauge Onboard: displays remaining runtime for less downtime on the job

All-weather performance: delivers fade free power in extreme jobsite conditions

Versatility: powers more than 60 Milwaukee® M18™ cordless power tools

REDLINK INTELLIGENCE: individual cell monitoring - ensures optimal charge and discharge for maximum life

Specifications

Brand Name Milwaukee Sub Brand M18™, RedLithium
Item Name MILWAUKEE HOLIDAY DEALS Type Extended Capacity
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 5 Ah Charging Time 60 min
Shelf Life 3 yr Limited For Use With Milwaukee M18 Cordless Power Tools
UPC 045242350506

Packages

1 - UNIT - 1