Abbotsford
mil273520

MILWAUKEE TOOL 2735-20 M18™ Work Light

Price $84.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2735-20

Description

The Milwaukee® M18™ Cordless LED Work Light lasts 600X longer than conventional incandescent bulbs. Powered by the M18™ REDLITHIUM™ battery, it runs up to 4X longer on a single charge. Its 135° rotating head allows you to easily direct the light beam at the desired work area, while its integrated hook enables hands-free use.With a sealed aluminum head to provide impact and weather resistance, the cordless work light comes with a limited lifetime LED warranty.


Sealed, aluminum head – impact and weather resistant

160 lumen LED – bright, white, smooth beam

4X run-time – lasts up to 12 hours on one charge

135° rotating head – aims light at work space

Integrated hook – hands-free use

Integrated hook A hands-free use

135-DEG rotating head aims light at work space

Sealed, aluminum head A impact and weather resistant

Compatible chargers: M18/M12 multi-voltage (48-59-1812), M18 AC/DC (2710-20)

Compatible batteries: compact 1.5 Ah (48-11-1815), compact 2.0 Ah (48-11-1820), extra capacity 3.0 Ah (48-11-1828), extended capacity 4.0 Ah (48-11-1840)

Specifications

Brand Name Milwaukee Sub Brand M18™
Type LED Voltage Rating 18 VDC
Power Source Cordless Battery Type M18
Battery Size Battery Packs Lumens 160 lm
Number of Batteries 0 Cord Type Cordless
UPC 045242199143

Packages

1 - UNIT - 1
Customers who bought this item also bought