
PASS & SEYMOUR AAAL3G2 3-Gang Accent Nightlight
Description
FEATURES AND BENEFITS:• Perfect for hallways or children’s bedrooms where the addition of a subtle wall nightlight provides comfort and visibility.• The adorne Accent Nightlight provides a warm, gentle light below any existing switch.• Leave your wall nightlight on or toggle through several level settings with just the tap of a finger.• The device attaches directly to the bottom of existing adorne light switches and is invisible once installed, making it a sleek addition day and night.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Work Light | Type | Accent Nightlight |
Voltage Rating | 125 V | Lamp Type | LED |
Wattage | 1.3 W | Standards | cULus Listed, ETL Listed |
Application | For illumination - ability to locate device in the dark | UPC | 785007024982 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |