![pasaalsl6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331969399.jpg?preset=medium)
PASS & SEYMOUR AALSL6 AALSL6 Locator Status Light
Description
USAGE:- Perfect anywhere you’d like to avoid searching for your light switch or dimmer switch in the dark.- The adorne Locator Light is a smart addition to our adorne Paddle, Whisper, and - Push Switches, making them easy to find on the wall when the lights are off.The white LED light is illuminated when the light is off and dark when the light is on.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Type | Locator Status Light | Voltage Rating | 125 V |
Wattage | 0.175 W | Lamp Type | LED |
Lens Color | Clear | Lens Material | Thermoplastic |
Standards | CULUS, ETL Listed | Application | Illumination - ability to locate device in the dark |
UPC | 785007022803 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |