
PHILIPS LIGHTING 406413 23W 120V Energy Saving PAR38 Reflector Flood Compact Fluorescent Lamp, Soft White
Description
Compact fluorescent lamp with ballast. Medium screw base, reflector flood lamp style.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 23 W | Lamp Type | Compact Fluorescent |
Lamp Base | Medium Screw | Shape | PAR38 |
Lumens | 1300 lm | Designation | ES PAR38 23W 120V FL |
Average Life | 10000 hr | Color | Soft White |
Dimensions | 4-1/2 in W x 4-1/2 in D x 5.9 in H | Application | For Use in Recessed Down lights and Track Fixtures |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |