
PHILIPS LIGHTING 148700 9W 4100K 600LM PL-S ALTO Short 2-Pin Base Non-Dimmable Linear Compact Fluorescent Lamp, Cool White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Type | CFL-ni | Wattage | 9 W |
Lamp Type | Compact Fluorescent | Lamp Base | G23 |
Shape | PL-S | Lumens | 600 lm |
Designation | PL-S 9W/841/2P/ALTO | Voltage Rating | 12 V |
Average Life | 6000 hr | Color | 841 Cool White |
Color Rendering Index (CRI) | 82 | Color Temperature | 4100 K |
Dimensions | 28 mm dia x 167 mm L | Application | For Accent and Downlighting |
UPC | 046677148706 |
Packages
10 - UNIT - (10) | 2700 - SKID - 2700 |