
PHILIPS LIGHTING 149013 42W 120V 3000K Philips PL-T ALTO Fluorescent Light Bulb, White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required. PL-T ALTO 42W/830/4P A. Base: GX24q-4 - Base Information: 4P - Color Code: 830 [CCT of 3000K] - Color Rendering Index: 82 Ra8 - Color Designation: Warm White - Color Temperature: 3000 K - Luminous Flux EL 25°C, Rated: 3050 Lm - Lum Efficacy Rated HF 25°C: 80 (min) Lm/W - Lamp Wattage EL 25°C, Nominal: 42 W - Lamp Voltage EL 25°C: 124 V - Lamp Current EL 25°C: 0.320 A - Dimmable: Yes
Specifications
Brand Name | Philips Lighting | Sub Brand | PHILIPS |
Item Name | Plug-in CFL | Type | CFL nonintegrated |
Wattage | 42 W | Lamp Type | Compact Fluorescent |
Lamp Base | GX24Q-4 | Shape | PL-T |
Lumens | 3200 lm | Designation | PL-T 42W/830/A/4P/ALTO |
Voltage Rating | 120 V | Average Life | 20000 hr |
Color | 830 Warm White | Color Rendering Index (CRI) | 82 |
Color Temperature | 3000 K | Ballast Type | Electronic |
Dimensions | 41 mm dia x 160.7 mm L | Standards | 48C |
Application | For Poultry Farms, Dairy Farms, Ventilation in Animal Confinement Buildings, Crop Drying and Anywhere an Extended Loss of Normal Power Service Would Result in Severe Loss, Damage or Inconvenience | UPC | 046677149017 |
Packages
10 - UNIT - (10) | 2460 - SKID - 2460 |