Abbotsford
phif96t12dxalto

SIGNIFY 372821 8ft 75W ALTO T12 Slimline High CRI Fluorescent Lamp, White

Price $20.97 / EA Eco fees: $0.80
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:372821

Description

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp. Slimline F96T12 DX ALTO. 75 Watt - Type: T12 Slimline - Linear Fluorescent Tube - Length: 96 In- 6500K - BulbStyle: Tubular - Base Style: Single Pin Double Ended - Base Code: Fa8 - Color Rendering Index: 84

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type Fluorescent Bulb Overall Shape Rod
Designation F96T12/DLX/SLM/IS/FA8 Bulb Shape T12
Bulb Base FA8 Wattage 75 W
Lumens 4500 lm Color Temperature 6500 K
Average Life 12000 hr Light Color Day Light Deluxe
Color Rendering Index (CRI) 84 Start Type Instant
Diameter 38 mm Height 1.5 in
Width 1.500 in Maximum Overall Length 2440 mm
Application General Use UPC 046677372828

Packages

15 - UNIT - (15) 675 - SKID - 675
Customers who bought this item also bought