
SIGNIFY 273599 4 ft 40W 6500K ALTO Rapid Start T12 Fluorescent Lamp
Description
Philips T12 fluorescent lamps provide high performance and long life in a wide range of sizes, shapes, and types.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | Fluorescent | Bulb Base Group | Bi-Pin |
Designation | F40DX ALTO 30PK | Bulb Shape | T12 |
Bulb Base | G13 Medium | Wattage | 40 W |
Lumens | 2325 lm | Color Temperature | 6500 K |
Average Life | 20000 hr | Light Color | Day Light Deluxe |
Color Rendering Index (CRI) | 84 | Start Type | RAPID START |
Diameter | 26 mm | Height | 1.5 in |
Width | 47.750 in | Maximum Overall Length | 1219.2 mm |
Application | General Use | UPC | 046677273590 |
Packages
30 - UNIT - (30) | 720 - SKID - 720 |