
STANDARD PRODUCTS 46 inch 54W 5000K E-Lume Min Bi-pin T5 HO Program Start Fluorescent Lamp, White
Description
STANDARD® offers a variety of Fluorescent lamps within its E-Lume™ brand, providing a good balance between great value and excellent performance. Consult our brochure to learn more about our E-Lume™ brand Fluorescent lamps.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | T5 Linear Fluorescent | Type | High Output |
Designation | F54T5/50K/8/HO/PS/G5/ELUME | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 54 W |
Lumens | 4.9k lm | Color Temperature | 5000 K |
DLC | N | Color Rendering Index (CRI) | 85 |
Start Type | Program | Diameter | 16 MM |
UPC | 069549654976 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 25 - UNIT - 25 |