
PHILIPS LIGHTING 22 inch 14W 3000K Philips ALTO Technology T5 Fluorescent Lamp, White
Description
14W/830 Min Bipin T5 HE ALTO UNP. Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F14T5/830/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 14 W |
Lumens | 1250 lm | Color Temperature | 3000 K |
Average Life | 1000 hr | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 83 | Voltage Rating | 120 V |
Diameter | 17 mm | Maximum Overall Length | 563.2 mm |
Application | General Use | UPC | 046677230777 |
Packages
40 - UNIT - (40) |