
SIGNIFY 46 inch 28W 3000K 85CRI ALTO Technology T5 Fluorescent Lamp, White
Description
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. 28W/830 Min Bipin T5 HE ALTO UNP. 28 watt - 46 - Miniature Bi-Pin (G5) Base - 3,000K - 800 Series - High Efficiency - Silhouette.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F28T5/830 ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 28 W |
Lumens | 2900 lm | Color Temperature | 3000 K |
Average Life | 4000 hr | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 83 | Voltage Rating | 12 V |
Diameter | 17 mm | Maximum Overall Length | 1163.2 mm |
Application | General Use | UPC | 046677230845 |
Packages
40 - UNIT - (40) | 4320 - SKID - 4320 |