![phif24t5835ho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691374.jpg?preset=medium)
PHILIPS LIGHTING 22 inch 24W 3500K Philips T5 High Output Linear Fluorescent Lamp, White
Description
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. F24T5/835/HO/ALTO 22'' - 24 W - Case Of 40 - Base type: Miniature Bi-Pin - Bulb finish: Warm White - Life hours: 24000- Color temperature Kelvin:3500 K - MOL:22.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F24T5/835/HO/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 24 W |
Lumens | 1950 lm | Color Temperature | 3500 K |
Average Life | 20000 hr | Light Color | 835 White |
Color Rendering Index (CRI) | 85 | Voltage Rating | 70 V |
Diameter | 17 mm | Maximum Overall Length | 563.2 mm |
Application | General Use | UPC | 046677290207 |
Packages
40 - UNIT - (40) | 2000 - SKID - 2000 |