
SIGNIFY 230862 46-inch 28W ALTO Lamp Technology T5 High Efficiency Fluorescent Lamp, White
Description
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. F28T5/841 ALTO - Colored Linear Fluorescent Lamp, T5 HIGH EFFICIENCY Lamp 28W - T5 - Miniature Bipin - Programmed Start - 4100K -Bulb: T5 Linear - Base:G5 - Package Qty:40 - Length(in):46 - Life (3hr Cycle):25000 -Life (12hr Cycle):35000 -Initial Lumens: 2900 -Design Lumens:2750 -CRI:85 - Energy Saving - Reduced mercury content - Meets NEMA Standard LSD 26.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F28T5/841 ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 28 W |
Lumens | 2900 lm | Color Temperature | 4100 K |
Average Life | 18000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 82 | Diameter | 17 mm |
Height | 0.591 in | Width | 0.591 in |
Maximum Overall Length | 1163.2 mm | Application | General Use |
UPC | 046677230869 |
Packages
40 - UNIT - (40) | 4320 - SKID - 4320 |