×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phif28t5841

PHILIPS LIGHTING 230862 46-inch 28W ALTO Lamp Technology T5 High Efficiency Fluorescent Lamp, White

Price $12.49 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:230862

Description

Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. F28T5/841 ALTO - Colored Linear Fluorescent Lamp, T5 HIGH EFFICIENCY Lamp 28W - T5 - Miniature Bipin - Programmed Start - 4100K -Bulb: T5 Linear - Base:G5 - Package Qty:40 - Length(in):46 - Life (3hr Cycle):25000 -Life (12hr Cycle):35000 -Initial Lumens: 2900 -Design Lumens:2750 -CRI:85 - Energy Saving - Reduced mercury content - Meets NEMA Standard LSD 26.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F28T5/841 ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 28 W
Lumens 2900 lm Color Temperature 4100 K
Average Life 20000 hr Light Color 841 Cool White
Color Rendering Index (CRI) 82 Diameter 17 mm
Height 0.591 in Width 0.591 in
Maximum Overall Length 1163.2 mm Application General Use
UPC 046677230869

Packages

40 - UNIT - (40) 4320 - SKID - 4320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok