![iwah35gu10cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193758495.jpg?preset=medium)
STANDARD PRODUCTS 55051 35W 120V ES16 ICE Flood Halogen Lamp, Frosted
Description
HALOGEN ES16 35W 120V GU10 40DEG FLOOD CG FROST ICE STD
Specifications
Brand Name | Standard Products | Sub Brand | ICE |
Item Name | Halogen Lamp | Type | Flood |
Designation | H35GU10/CG/2.5M/120V/STD ICE | Bulb Shape | ES16 |
Bulb Base | GU10 | Wattage | 35 W |
Lumens | 280 lm | Color Temperature | 2800 K |
Average Life | 2500 hr | DLC | N |
Beam Angle | 40° | Center Beam Candle Power | 600 cd |
Voltage Rating | 120 V | Material | Aluminum Plated Glass |
Diameter | 51 mm | Maximum Overall Length | 55 mm |
UPC | 069549050518 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |